Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
98.298
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123.952
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
1090T HUB 3 3/4X3/8KW NR 0710933
Description
1090T HUB 3 3/4X3/8KW ; NR 0710933
Part # 4300243
BDI # 18105746
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
98.552
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123.952
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
1070T31/35 SHAFT HUB 3.0 3/4X3/8 KW
Description
1070T31/35 SHAFT HUB 3.0 3/4X3/8 KW ; COUPLING HUB NR 0774311
Part # 4300506
BDI # 18105413
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
79.248
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
109.474
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs
1100T HUB 2.998 3/4X3/8KW NR 0744014
Description
1100T HUB 2.998 3/4X3/8KW ; NR 0744014
Part # 4300353
BDI # 18106177
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
190
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
141.986
Coupling Type:
Grid Coupling
Torque:
55550In-Lbs