1090T HUB X 3-7/16 IF
Description
1090T HUB X 3-7/16 IF COUPLING HUB ; GRID-LIGN FIN BORE AND T-L HUBS
Part # 395554
BDI # 27309049
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
99.06
Other Features:
Components May or May Not Intermix Among Brands | Interference Fit
Hub Diameter - Millimeter:
123.952
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
1090T-HUB3 7/16
Description
1090T-HUB3 7/16 COUPLING HUB ; BLUE-FLEX GRID
Part # 1090T-HUB3 7/16
BDI # 23596840
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
98.298
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123.952
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
190
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
121.92
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
141.986
Coupling Type:
Grid Coupling
Torque:
55550In-Lbs
1090T-HUB3 3/8
Description
1090T-HUB3 3/8 COUPLING HUB ; BLUE-FLEX GRID
Part # 1090T-HUB3 3/8
BDI # 23596838
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
98.298
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123.952
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
1080T31/35 SHAFT HUB 3.375 7/8X7/16 KW
Description
1080T31/35 SHAFT HUB 3.375 7/8X7/16 KW ; COUPLING HUB NR 0713127
Part # 4300269
BDI # 18105528
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
122.174
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs