Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
250.952
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
90.424
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
171.45
Coupling Type:
Grid Coupling
Torque:
55550In-Lbs
1170 100MM PILOT WITH PULLER HOLE
Description
1170 100MM PILOT WITH PULLER HOLE ; COUPLING HUB
Part # 1170-HUB-100MM PILOT
BDI # 598031
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
444
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
215.9
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
355.6
Coupling Type:
Grid Coupling
Torque:
660000In-Lbs
1160 100MM PILOT WITH PULLER HOLE
Description
1160 100MM PILOT WITH PULLER HOLE HUB
Part # 1160-HUB-100MM PILOT
BDI # 598030
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
378
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
198.1
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
304.8
Coupling Type:
Grid Coupling
Torque:
495000In-Lbs
1110T HUB X 100MM M7
Description
1110T HUB X 100MM M7 COUPLING HUB ; GRID-LIGN FIN BORE AND T-L HUBS
Part # 1110T HUB X 100MM M7
BDI # 27298576
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
208.026
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
127
Other Features:
Components May or May Not Intermix Among Brands | M7 Tolerance
Hub Diameter - Millimeter:
160
Coupling Type:
Grid Coupling
Torque:
82500In-Lbs