1100T HUB 2.873 3/4X3/8KW NR 0744011
Description
1100T HUB 2.873 3/4X3/8KW ; NR 0744011
Part # 4300350
BDI # 18106175
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
190
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
141.986
Coupling Type:
Grid Coupling
Torque:
55550In-Lbs
1080T HUB 2.8730 NO SS NR 0788491
Description
1080T HUB N/SS 2.873 N STK ; POR 0788491
Part # 4300617
BDI # 18105626
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
1090T RSB 2.873/2.874 3/4 X 3/8 KW
Description
1090T RSB 2.873/2.874 3/4 X 3/8 KW HUB
Part # 1090T RSB 2.873/2.874 3/4 X 3/8 KW
BDI # 24433830
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
99.06
Other Features:
Components May or May Not Intermix Among Brands | 2.873/2.874" Stock Bore
Hub Diameter - Millimeter:
123.952
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
1100 2.8730/2.8740 KW PULLER HOLE
Description
1100 2.8730/2.8740 KW CPLG HUB W/PH
Part # 1100 2.8730/2.8740 KW PULLER HOLE
BDI # 597969
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
190
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
141.986
Coupling Type:
Grid Coupling
Torque:
55550In-Lbs