Page 1 of 12

Next

Compare
UCHB208-108D1

COMPARE

UCHB208-108D1

Description
UCHB208-108D1 HANGER BEARING UNIT

NTN

Part # UCHB208-108D1

BDI # 1233823

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.2
Other Features: Single Row | Wide Inner Ring | With Slinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 96.037
Base to Center Height - Millimeter: 73.025
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SCHB-23C

COMPARE

SCHB-23C

Description
SCHB-23C MOUNTED HANGER BEARING ; NON-RETURNABLE

SEALMASTER

Part # 703350

BDI # 355015

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.225
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 95.25
Base to Center Height - Millimeter: 73.025
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SEHB-23TC

COMPARE

SEHB-23TC

Description
SEHB-23TC MOUNTED HANGER BEARING ; NON-RETURNABLE 1-7/16" BORE

SEALMASTER

Part # 706980

BDI # 355052

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 50.8
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Concentric Collar
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 95.25
Base to Center Height - Millimeter: 73.025
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SEHB-24C

COMPARE

SEHB-24C

Description
SEHB-24C MOUNTED HANGER BEARING ; NON-RETURNABLE 1-1/2" BORE

SEALMASTER

Part # 703388

BDI # 355054

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.225
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 95.25
Base to Center Height - Millimeter: 73.025
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
CREHBF-PN24

COMPARE

CREHBF-PN24

Description
CREHBF-PN24 HANGER BALL BEARING ; NON-RETURNABLE

SEALMASTER

Part # 712218

BDI # 357231

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.225
Other Features: Single Row | Spherical | Corrosion Resistance | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style: Hanger Unit
Housing Material: Teflon Coated Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 95.25
Base to Center Height - Millimeter: 73.025
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY