Page 1 of 48

Next

Compare
SEHB-51

COMPARE

SEHB-51

Description
SEHB-51 MOUNTED HANGER BEARING ; NON-RETURNABLE GOLD BEARINGS AGRI

SEALMASTER

Part # 700425

BDI # 355289

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 82.55
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter: 174.625
Base to Center Height - Millimeter: 123.825
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
QAMH15A300ST

COMPARE

QAMH15A300ST

Description
QAMH15A300ST HANGER BRG UNIT

TIMKEN

Part # QAMH15A300ST

BDI # 20395298

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 91.948
Other Features: Double Row | Single Collar
Housing Style: Hanger Unit
Housing Material: Cast Steel

Mounting Method: Concentric Collar
Mounting Thread: 1 Straight Pipe Female
Housing Outside Diameter - Millimeter: 162.052
Base to Center Height - Millimeter: 131.826
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
QMMH15J215ST

COMPARE

QMMH15J215ST

Description
QMMH15J215ST HANGER SPH RLR BRG ; ECCENTRIC LOCK SOLID-BLOCK

TIMKEN

Part # QMMH15J215ST

BDI # 20396576

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 91.948
Other Features: Double Row | Single Collar
Housing Style: Hanger Unit
Housing Material: Cast Steel

Mounting Method: Eccentric Collar
Mounting Thread: 1 Straight Pipe Female
Housing Outside Diameter - Millimeter: 162.052
Base to Center Height - Millimeter: 131.826
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
SCHB-51

COMPARE

SCHB-51

Description
SCHB-51 MOUNTED HANGER BEARING ; NON-RETURNABLE

SEALMASTER

Part # 700384

BDI # 355237

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 82.55
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter: 174.625
Base to Center Height - Millimeter: 123.825
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SEHB-51C

COMPARE

SEHB-51C

Description
SEHB-51C MOUNTED HANGER BEARING ; NON-RETURNABLE

SEALMASTER

Part # 703411

BDI # 355290

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 82.55
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter: 174.625
Base to Center Height - Millimeter: 123.825
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY