UCHB211-203D1

COMPARE

UCHB211-203D1

Description
UCHB211-203D1 COMPLETE BEARING UNIT

NTN

Part # UCHB211-203D1

BDI # 17150856

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.6
Other Features: Single Row | Spherical
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 126.213
Base to Center Height - Millimeter: 94.844
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
UCHB211-200D1

COMPARE

UCHB211-200D1

Description
UCHB211-200D1 COMPLETE BEARING UNIT

NTN

Part # UCHB211-200D1

BDI # 17150855

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.6
Other Features: Single Row | Spherical
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 126.213
Base to Center Height - Millimeter: 94.844
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
HM3U2E48N

COMPARE

HM3U2E48N

Description
HM3U2E48N HANGER BLOCK BALL BEARING ; 3" SHAFT

LINKBELT

Part # 2002963

BDI # 574770

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 73.025
Other Features: Single Row | Spherical | Wide Inner Race | Spring Locking
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 7/8 Straight Pipe Female
Housing Outside Diameter - Millimeter: 155.575
Base to Center Height - Millimeter: 92.075
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
HM3U239N

COMPARE

HM3U239N

Description
HM3U239N HANGER BLOCK BALL BEARING ; 2-7/16" SHAFT

LINKBELT

Part # 2002962

BDI # 576123

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 63.5
Other Features: Single Row | Spherical | Wide Inner Race | Spring Locking
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 7/8 Straight Pipe Female
Housing Outside Diameter - Millimeter: 133.35
Base to Center Height - Millimeter: 92.075
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
ESEHE210

COMPARE

ESEHE210

Description
NTN ESEHE210

NTN

Part # ESEHE210

BDI # 1217093

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 43.7
Other Features: Single Row | Extended Inner Ring
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Eccentric Collar
Mounting Thread: M24 Straight Pipe Female
Housing Outside Diameter - Millimeter: 110
Base to Center Height - Millimeter: 90
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY