Page 1 of 3

Next

Compare
SCHB50

COMPARE

SCHB50

Description
SCHB50 HANGER BEARING MOUNTED UNIT ; SELF-LUBE CAST IRON

RHP BEARING

Part # SCHB50

BDI # 1413370

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 51.6
Other Features: Single Row | Spherical | Wide Inner Ring
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: M24 Straight Pipe Female
Housing Outside Diameter - Millimeter: 121
Base to Center Height - Millimeter: 83
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
MUCECH210NP

COMPARE

MUCECH210NP

Description
MUCECH210NP HANGER BEARING ; 50MM ID STAINLESS SET SCREW

AMI BEARINGS

Part # MUCECH210NP

BDI # 103144

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 51.6
Other Features: Single Row | Spherical | Corrosion Resistance | Wide Inner Race | Has Slinger
Housing Style: Hanger Unit
Housing Material: Nickel Coated Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1 Straight Pipe Female
Housing Outside Diameter - Millimeter: 114
Base to Center Height - Millimeter: 83
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
MUCECH210NPRF

COMPARE

MUCECH210NPRF

Description
MUCECH210NPRF HANGER BEARING ; 50MM ID STAINLESS SET SCREW

AMI BEARINGS

Part # MUCECH210NPRF

BDI # 103177

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 51.6
Other Features: Single Row | Spherical | Corrosion Resistance | Wide Inner Race | Has Slinger
Housing Style: Hanger Unit
Housing Material: Nickel Coated Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1 Straight Pipe Female
Housing Outside Diameter - Millimeter: 114
Base to Center Height - Millimeter: 83
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
KHECH210

COMPARE

KHECH210

Description
KHECH210 HANGER BEARING ; 50MM ID

AMI BEARINGS

Part # KHECH210

BDI # 102139

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 43.7
Other Features: Single Row | Spherical | Narrow Inner Race | Buna Nitrile Seal
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Eccentric Collar
Mounting Thread: 1 Straight Pipe Female
Housing Outside Diameter - Millimeter: 114
Base to Center Height - Millimeter: 83
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
UCECH210NP

COMPARE

UCECH210NP

Description
UCECH210NP HANGER BEARING ; 50MM ID

AMI BEARINGS

Part # UCECH210NP

BDI # 107780

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 51.6
Other Features: Single Row | Spherical | Wide Inner Race | Has Slinger
Housing Style: Hanger Unit
Housing Material: Nickel Coated Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1 Straight Pipe Female
Housing Outside Diameter - Millimeter: 114
Base to Center Height - Millimeter: 83
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY