Page 1 of 53

Next

Compare
HNG-SC-115

COMPARE

HNG-SC-115

Description
HNG-SC-115 HANGER BALL BRG UNIT ; NON RETURNABLE

DODGE

Part # HNG-SC-115

BDI # 258578

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.276
Other Features: Single Row | Wide Inner Ring | 1/2" Male Plunger Screw
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: None
Housing Outside Diameter - Millimeter: 106.426
Base to Center Height - Millimeter: 0
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SEHB-23TC

COMPARE

SEHB-23TC

Description
SEHB-23TC MOUNTED HANGER BEARING ; NON-RETURNABLE 1-7/16" BORE

SEALMASTER

Part # SEHB-23TC

BDI # 355052

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 50.8
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Concentric Collar
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 95.25
Base to Center Height - Millimeter: 73.025
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SCHB-LT10-207

COMPARE

SCHB-LT10-207

Description
SCHB-LT10-207 HANGER BALL BRG ; NON RETURNABLE

DODGE

Part # SCHB-LT10-207

BDI # 241212

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 46.05
Other Features: Self Lubricating
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Slip Fit
Mounting Thread: 1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 139.7
Base to Center Height - Millimeter: 101.6
Rolling Element: Sleeve Bearing

Price Inventory : Available to order
Loading Price
QTY
SCHB-28C

COMPARE

SCHB-28C

Description
SCHB-28C HANGER BEARING ; 1.75" SHAFT DIA POR NON RETURNABLE

SEALMASTER

Part # SCHB-28C

BDI # 355021

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.6
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1 Straight Pipe Female
Housing Outside Diameter - Millimeter: 111.125
Base to Center Height - Millimeter: 82.55
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SEHB-212C

COMPARE

SEHB-212C

Description
NOT AVAILABLE IN US

SEALMASTER

Part # SEHB-212C

BDI # 355262

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 65.1
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 142.9
Base to Center Height - Millimeter: 102
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY