Page 1 of 8

Next

Compare
SEHB-15 BDZ

COMPARE

SEHB-15 BDZ

Description
SEHB-15 BDZ MOUNTED HANGER BEARING ; 15/16" BORE

SEALMASTER

Part # 727113

BDI # 355242

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.1
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 79.375
Base to Center Height - Millimeter: 63.5
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
UCHB205-015D1

COMPARE

UCHB205-015D1

Description
UCHB205-015D1 COMPLETE BEARING UNIT

NTN

Part # UCHB205-015D1

BDI # 17150847

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.112
Other Features: Single Row | Spherical
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 77.8
Base to Center Height - Millimeter: 63.906
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SEHB-15

COMPARE

SEHB-15

Description
SEHB-15 MOUNTED HANGER BEARING ; 15/16" BORE

SEALMASTER

Part # 700388

BDI # 355241

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.1
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 79.375
Base to Center Height - Millimeter: 63.5
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
4Y8AC8-15GX

COMPARE

4Y8AC8-15GX

Description
4Y8AC8-15GX HANGER BALL BEARING ; 52MM OD 304/316 SS

EDT CORP

Part # 4Y8AC8-15GX

BDI # 20877415

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.1
Other Features: Food Grade Grease Lubricant
Housing Style: Hanger Unit
Housing Material: Machined Stainless Steel

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 69.85
Base to Center Height - Millimeter: 63.5
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
UCECH205-15

COMPARE

UCECH205-15

Description
UCECH205-15 HANGER BEARING ; 15/16" ID

AMI BEARINGS

Part # UCECH205-15

BDI # 107707

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 34
Other Features: Single Row | Spherical | Wide Inner Race | Has Slinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 69.85
Base to Center Height - Millimeter: 63.5
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY