Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
34.112
Other Features:
Single Row | Wide Inner Ring | With Slinger
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
78
Base to Center Height - Millimeter:
64
Rolling Element:
Ball Bearing
SCHB-SC-25M-FF
Description
SCHB-SC-25M-FF HANGER BALL BEARING ; SC METRIC - SPECIAL
Part # 053503
BDI # 27307262
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
38.608
Other Features:
Single Row | Wide Inner Ring | Screw Conveyor Unit | Dual Guard Plus Seal
Housing Style:
Hanger Unit
Housing Material:
Ductile Iron
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
79.502
Base to Center Height - Millimeter:
63.5
Rolling Element:
Ball Bearing
UCHPL205MZ2RFB
Description
UCHPL205MZ2RFB HANGER BEARING ; 25MM ID
Part # UCHPL205MZ2RFB
BDI # 112512
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
34
Other Features:
Single Row | Spherical | Wide Inner Race | Black Housing
Housing Style:
Hanger Unit
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Mounting Thread:
1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter:
74
Base to Center Height - Millimeter:
63.5
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
34
Other Features:
Single Row | Spherical | Wide Inner Race | White Housing
Housing Style:
Hanger Unit
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Mounting Thread:
1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter:
74
Base to Center Height - Millimeter:
63.5
Rolling Element:
Ball Bearing
MUCECH205NPRF
Description
MUCECH205NPRF HANGER BEARING ; 25MM ID STAINLESS SET SCREW
Part # MUCECH205NPRF
BDI # 103162
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
34
Other Features:
Single Row | Spherical | Corrosion Resistance | Wide Inner Race | Has Slinger
Housing Style:
Hanger Unit
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
70
Base to Center Height - Millimeter:
64
Rolling Element:
Ball Bearing