SCHB-SC-110

COMPARE

SCHB-SC-110

Description
SCHB-SC-110 HANGER BALL BEARING UNIT

DODGE

Part # 124404

BDI # 258605

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.276
Other Features: Single Row | Wide Inner Ring | Screw Conveyor Unit
Housing Style: Hanger Unit
Housing Material: Ductile Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 101.6
Base to Center Height - Millimeter: 73.152
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SCHB-SC-110 MOD

COMPARE

SCHB-SC-110 MOD

Description
SCHB-SC-110 MOD HANGER BALL BEARING

DODGE

Part # 139027

BDI # 22269576

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.276
Other Features: Single Row | Wide Inner Ring | Screw Conveyor Unit | Modified
Housing Style: Hanger Unit
Housing Material: Ductile Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 101.6
Base to Center Height - Millimeter: 73.152
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
UCECH209-26

COMPARE

UCECH209-26

Description
UCECH209-26 HANGER BEARING ; 1-5/8" ID

AMI BEARINGS

Part # UCECH209-26

BDI # 107722

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.2
Other Features: Single Row | Spherical | Wide Inner Race | Has Slinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1 Straight Pipe Female
Housing Outside Diameter - Millimeter: 107.95
Base to Center Height - Millimeter: 82.55
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
UCECH209-26NP

COMPARE

UCECH209-26NP

Description
UCECH209-26NP HANGER BEARING ; 1-5/8" ID

AMI BEARINGS

Part # UCECH209-26NP

BDI # 107773

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.2
Other Features: Single Row | Spherical | Wide Inner Race | Has Slinger
Housing Style: Hanger Unit
Housing Material: Nickel Coated Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1 Straight Pipe Female
Housing Outside Diameter - Millimeter: 107.95
Base to Center Height - Millimeter: 82.55
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
UCHA20926

COMPARE

UCHA20926

Description
UCHA20926 HANGER BLOCK UNIT

FYH

Part # UCHA20926

BDI # 17916559

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.2
Other Features: Single Row | Spherical | Has Slinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1 Straight Pipe Female
Housing Outside Diameter - Millimeter: 107.95
Base to Center Height - Millimeter: 82.55
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY