Page 1 of 2

Next

Compare
SCHB-LT10-208

COMPARE

SCHB-LT10-208

Description
SCHB-LT10-208 HANGER BALL BEARING

DODGE

Part # 033955

BDI # 241213

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 46.05
Other Features: Self Lubricating
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Slip Fit
Mounting Thread: 1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 139.7
Base to Center Height - Millimeter: 101.6
Rolling Element: Sleeve Bearing

Price Inventory : Available to order
Loading Price
QTY
SCHB-LT7-208

COMPARE

SCHB-LT7-208

Description
SCHB-LT7-208 HANGER BALL BEARING

DODGE

Part # 033940

BDI # 241209

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 46.05
Other Features: Self Lubricating
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Slip Fit
Mounting Thread: 1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 139.7
Base to Center Height - Millimeter: 101.6
Rolling Element: Sleeve Bearing

Price Inventory : Available to order
Loading Price
QTY
UCECH213-40

COMPARE

UCECH213-40

Description
UCECH213-40 HANGER BEARING ; 2-1/2" ID

AMI BEARINGS

Part # UCECH213-40

BDI # 107738

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 65.1
Other Features: Single Row | Spherical | Wide Inner Race | Has Slinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter: 171.45
Base to Center Height - Millimeter: 117.475
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
MUCECH213-40NP

COMPARE

MUCECH213-40NP

Description
MUCECH213-40NP HANGER BEARING ; 2-1/2" ID STAINLESS SET SCREW

AMI BEARINGS

Part # MUCECH213-40NP

BDI # 103150

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 65.1
Other Features: Single Row | Spherical | Corrosion Resistance | Wide Inner Race | Has Slinger
Housing Style: Hanger Unit
Housing Material: Nickel Coated Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter: 171.45
Base to Center Height - Millimeter: 117.475
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
MUCECH213NP

COMPARE

MUCECH213NP

Description
MUCECH213NP HANGER BEARING ; 65MM ID STAINLESS SET SCREW

AMI BEARINGS

Part # MUCECH213NP

BDI # 103151

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 65.1
Other Features: Single Row | Spherical | Corrosion Resistance | Wide Inner Race | Has Slinger
Housing Style: Hanger Unit
Housing Material: Nickel Coated Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter: 171
Base to Center Height - Millimeter: 117
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY