SCHB50
Description
SCHB50 HANGER BEARING MOUNTED UNIT ; SELF-LUBE CAST IRON
Part # SCHB50
BDI # 1413370
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row | Spherical | Wide Inner Ring
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
M24 Straight Pipe Female
Housing Outside Diameter - Millimeter:
121
Base to Center Height - Millimeter:
83
Rolling Element:
Ball Bearing
SCHB-SCED-50M MOD 081345
Description
SCHB-SCED-50M MOD 081345 HANGER BALL BRG
Part # 081345
BDI # 22262322
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
49.276
Other Features:
Single Row | Wide Inner Ring | Screw Conveyor Unit | Modified
Housing Style:
Hanger Unit
Housing Material:
Ductile Iron
Mounting Method:
Set Screw
Mounting Thread:
1 Straight Pipe Female
Housing Outside Diameter - Millimeter:
117.602
Base to Center Height - Millimeter:
82.55
Rolling Element:
Ball Bearing
SCHB-SCED-50M MOD 081388
Description
SCHB-SCED-50M MOD 081388 HANGER BALL BRG
Part # 081388
BDI # 22269958
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
49.276
Other Features:
Single Row | Wide Inner Ring | Screw Conveyor Unit | Modified
Housing Style:
Hanger Unit
Housing Material:
Ductile Iron
Mounting Method:
Set Screw
Mounting Thread:
1 Straight Pipe Female
Housing Outside Diameter - Millimeter:
117.602
Base to Center Height - Millimeter:
82.55
Rolling Element:
Ball Bearing
MUCECH210NP
Description
MUCECH210NP HANGER BEARING ; 50MM ID STAINLESS SET SCREW
Part # MUCECH210NP
BDI # 103144
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row | Spherical | Corrosion Resistance | Wide Inner Race | Has Slinger
Housing Style:
Hanger Unit
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
1 Straight Pipe Female
Housing Outside Diameter - Millimeter:
114
Base to Center Height - Millimeter:
83
Rolling Element:
Ball Bearing
MUCECH210NPRF
Description
MUCECH210NPRF HANGER BEARING ; 50MM ID STAINLESS SET SCREW
Part # MUCECH210NPRF
BDI # 103177
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row | Spherical | Corrosion Resistance | Wide Inner Race | Has Slinger
Housing Style:
Hanger Unit
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
1 Straight Pipe Female
Housing Outside Diameter - Millimeter:
114
Base to Center Height - Millimeter:
83
Rolling Element:
Ball Bearing