Page 1 of 3

Next

Compare
SCHB-35

COMPARE

SCHB-35

Description
SCHB-35 MOUNTED HANGER BEARING ; NON-RETURNABLE GOLD BEARINGS AGRI

SEALMASTER

Part # 700371

BDI # 355024

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 65.1
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 142.875
Base to Center Height - Millimeter: 101.6
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
CREHBF-PN35

COMPARE

CREHBF-PN35

Description
CREHBF-PN35 HANGER BALL BEARING ; NON-RETURNABLE

SEALMASTER

Part # 711239

BDI # 357235

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 65.1
Other Features: Single Row | Spherical | Corrosion Resistance | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style: Hanger Unit
Housing Material: Teflon Coated Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 142.875
Base to Center Height - Millimeter: 101.6
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SEHB-35T

COMPARE

SEHB-35T

Description
SEHB-35T MOUNTED HANGER BEARING ; NON-RETURNABLE 2-3/16" BORE

SEALMASTER

Part # 712382

BDI # 355069

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 66.675
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Concentric Collar
Mounting Thread: 1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 142.875
Base to Center Height - Millimeter: 101.6
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
UCHB211-203D1

COMPARE

UCHB211-203D1

Description
UCHB211-203D1 COMPLETE BEARING UNIT

NTN

Part # UCHB211-203D1

BDI # 17150856

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.6
Other Features: Single Row | Spherical
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 126.213
Base to Center Height - Millimeter: 94.844
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SCHB-SC-203

COMPARE

SCHB-SC-203

Description
SCHB-SC-203 HANGER BALL BEARING UNIT

DODGE

Part # 124409

BDI # 258609

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 58.674
Other Features: Single Row | Wide Inner Ring | Screw Conveyor Unit
Housing Style: Hanger Unit
Housing Material: Ductile Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 139.7
Base to Center Height - Millimeter: 101.6
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY