Page 1 of 110

Next

Compare
SEHB-23TC

COMPARE

SEHB-23TC

Description
SEHB-23TC MOUNTED HANGER BEARING ; NON-RETURNABLE 1-7/16" BORE

SEALMASTER

Part # 706980

BDI # 355052

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 50.8
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Concentric Collar
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 95.25
Base to Center Height - Millimeter: 73.025
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SEHB-31TC

COMPARE

SEHB-31TC

Description
SEHB-31TC MOUNTED HANGER BEARING ; NON-RETURNABLE 1-15/16" BORE

SEALMASTER

Part # 715927

BDI # 355066

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 53.188
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Concentric Collar
Mounting Thread: 1 Straight Pipe Female
Housing Outside Diameter - Millimeter: 111.125
Base to Center Height - Millimeter: 82.55
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SEHB-32RT

COMPARE

SEHB-32RT

Description
SEHB-32RT MOUNTED HANGER BEARING ; NON-RETURNABLE 2" BORE

SEALMASTER

Part # 712890

BDI # 355277

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.6
Other Features: Single Row | Spherical | Reduced Diameter Insert | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Concentric Collar
Mounting Thread: 1 Straight Pipe Female
Housing Outside Diameter - Millimeter: 111.125
Base to Center Height - Millimeter: 82.55
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
QAMH15A300ST

COMPARE

QAMH15A300ST

Description
QAMH15A300ST HANGER BRG UNIT

TIMKEN

Part # QAMH15A300ST

BDI # 20395298

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 91.948
Other Features: Double Row | Single Collar
Housing Style: Hanger Unit
Housing Material: Cast Steel

Mounting Method: Concentric Collar
Mounting Thread: 1 Straight Pipe Female
Housing Outside Diameter - Millimeter: 162.052
Base to Center Height - Millimeter: 131.826
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
SEHB-28TC

COMPARE

SEHB-28TC

Description
SEHB-28TC MOUNTED HANGER BEARING ; NON-RETURNABLE 1-3/4" BORE

SEALMASTER

Part # 706982

BDI # 355062

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.6
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Concentric Collar
Mounting Thread: 1 Straight Pipe Female
Housing Outside Diameter - Millimeter: 111.125
Base to Center Height - Millimeter: 82.55
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY