E52202 100 FT
        
            Description
            
            E52202 100 FT TUBING ; NON-RETURNABLE 1/8" MILKY NYLON
    
Part # 70497
BDI # 177346
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Nylon
                        
        
                            Outside Diameter - Inch:
                            
                                0.125
                        
        
                            Outside Diameter - Millimeter:
                            
                                3.175
                        
        
                            Other Features:
                            
                                0.016" Wall Thickness | 0.5" Minimum Bend Radius
                        
        
                            Typical Use:
                            
                                Air Logic System | Air/Chemical Handling and Lubricant Line | Low Pressure Hydraulic
                        
        
                            Inside Diameter - Millimeter:
                            
                                2.362
                        
        
                            Color:
                            
                                Natural
                        
        
                            Product Name:
                            
                                Tubing
                        
        
E52208 100 FT
        
            Description
            
            E52208 100 FT TUBING ; NON-RETURNABLE 1/2" MILKY NYLON
    
Part # 70506
BDI # 177353
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Nylon
                        
        
                            Outside Diameter - Inch:
                            
                                0.5
                        
        
                            Outside Diameter - Millimeter:
                            
                                12.7
                        
        
                            Other Features:
                            
                                0.062" Wall Thickness | 2.25" Minimum Bend Radius
                        
        
                            Typical Use:
                            
                                Air Logic System | Air/Chemical Handling and Lubricant Line | Low Pressure Hydraulic
                        
        
                            Inside Diameter - Millimeter:
                            
                                9.55
                        
        
                            Color:
                            
                                Natural
                        
        
                            Product Name:
                            
                                Tubing
                        
        
E52308 100 FT
        
            Description
            
            E52308 100 FT TUBING ; NON-RETURNABLE 1/2" BLACK NYLON
    
Part # 70507
BDI # 177354
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Nylon
                        
        
                            Outside Diameter - Inch:
                            
                                0.5
                        
        
                            Outside Diameter - Millimeter:
                            
                                12.7
                        
        
                            Other Features:
                            
                                0.062" Wall Thickness | 2.25" Minimum Bend Radius
                        
        
                            Typical Use:
                            
                                Air Logic System | Air/Chemical Handling and Lubricant Line | Low Pressure Hydraulic
                        
        
                            Inside Diameter - Millimeter:
                            
                                9.55
                        
        
                            Color:
                            
                                Black
                        
        
                            Product Name:
                            
                                Tubing
                        
        
E50204-25
        
            Description
            
            E50204-25 RECOILING HOSE ASSY ; NON-RETURNABLE 1/4" ID
    
Part # 70788
BDI # 177465