3X200 BLACK GOLD BULK MATERIAL 300SD
Description
3X200 BLACK GOLD BULK MATERIAL 300SD ; OILFIELD HOSE 200FT/REL
Part # 4691-0017
BDI # 22284623
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.23
Outside Diameter - Millimeter:
107.442
Other Features:
Bend Radius 32 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Transfer on Onshore and Offshore Drilling Rig and Platform
Inside Diameter - Millimeter:
76.2
Color:
Black
4INX10FT 63SB AIR AND MP 5PSI
Description
4"X10' 63SB AIR AND MP 5PSI ; AIR DUCT HOSE 10'/REEL
Part # 4663-1580
BDI # 18201824
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Outside Diameter - Millimeter:
107.95
Other Features:
1 Ply Synthetic Fabric with 2 Built-In Wire Helix | Bend Radius 12 Inch
Typical Use:
Air and Heater Duct | Air Cleaner | Butane Conversion Unit | Heavy Duty Heating | Trailer Sewer and Drain | Ventilating
Inside Diameter - Millimeter:
101.6
Color:
Black
4IN PLICORD VERSIFLO 125
Description
4IN PLICORD VERSIFLO 125 WATER HOSE ; 100FT L SBR
Part # 20016815
BDI # 425168
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.21
Outside Diameter - Millimeter:
106.934
Other Features:
1 Ply Synthetic Fabric Spiral
Typical Use:
Medium Duty Water Discharge Service
Inside Diameter - Millimeter:
101.6
Color:
Black
4X10FT LOW PRESSURE FUEL AND OIL HOSE 75
Description
4X10FT LOW PRESSURE FUEL & OIL HOSE 75 ; MIL LOW PRESSURE FUEL & OIL HOSE [MIL-DT
Part # 3336-0457
BDI # 22285531
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.3
Outside Diameter - Millimeter:
109.22
Other Features:
Bend Radius 48 Inch | Braided High Tensile Synthetic Textile Cord
Typical Use:
Rotor or Fixed Wing Aircraft
Inside Diameter - Millimeter:
101.6
Color:
Black
4IN 4663G HEAVY WALL 10PSI 10FT
Description
4663-4046 ; 4663G WIRE REINFORCED, HVY WALL AIR HOSE
Part # 4663-4046
BDI # 22284118
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.23
Outside Diameter - Millimeter:
107.442
Other Features:
7 Inch HG Vacuum Rating | Bend Radius 12 Inch | Synthetic Fabric Reinforcement | With Red Stripe
Typical Use:
Industrial | Engine
Inside Diameter - Millimeter:
101.6
Color:
Black