4INX100FT LONGHORN 4688AF HOSE
Description
4"X100' LONGHORN 4688AF HOSE ; 100'/REEL
Part # 4688-1712
BDI # 18202289
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.57
Outside Diameter - Millimeter:
116.078
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 12 Inch
Typical Use:
Industrial | In-Plant Operation | Tank Truck | Terminal Loading
Inside Diameter - Millimeter:
101.6
Color:
Black
4IN PLICORD HD WATER DISCHARGE BLACK
Description
4IN PLICORD HD DISCHARGE BLACK WTR HOSE ; 100 MOQ
Part # 20016608
BDI # 425155
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.58
Outside Diameter - Millimeter:
116.332
Other Features:
4 Ply Synthetic Fabric Spiral
Typical Use:
Construction | Mine | Quarry
Inside Diameter - Millimeter:
101.6
Color:
Black
4IN WATER SD 150/100
Description
4IN S/D 150 WATER HOSE ; NON-RETURNABLE SBR 100FT L
Part # 4IN WATER SD 150/100
BDI # 425277
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.63
Outside Diameter - Millimeter:
117.602
Other Features:
1 Ply Synthetic Fabric with Internal Wire Helix | 29" Hg Vacuum | Bend Radius 10 Inch
Typical Use:
General Purpose | Medium to Heavy Duty Operation
Inside Diameter - Millimeter:
101.6
Color:
Black
4IN PYROFLEX II HOT AIR
Description
4IN PYROFLEX HOT AIR II HOSE ; MATERIAL HANDLING 100FT L SBR
Part # 20019674
BDI # 423771
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.61
Outside Diameter - Millimeter:
117.094
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix | With Orange Spiral Stripe | 29" Hg Vacuum | Bend Radius 10 Inch
Typical Use:
Conveying Hot Air from Compressor To Tank
Inside Diameter - Millimeter:
101.6
Color:
Black
4INX100FT HOT AIR BLOWER HOSE 75PSI
Description
4"X100' HOT AIR BLOWER HOSE 75PSI ; 100'/REEL
Part # 4691-0506
BDI # 18201875
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.64
Outside Diameter - Millimeter:
117.856
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 24 Inch
Typical Use:
Hot Air Blower | Compressor | Industrial
Inside Diameter - Millimeter:
101.6
Color:
Black