12EFG6K 100FT/CARTON
Description
12EFG6K XCTN HYDRAULIC HOSE ; POR EFG6K SPRL WRE SAE 100R15 100FT/REL
Part # 46511288
BDI # 1092429
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.24
Outside Diameter - Millimeter:
31.496
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 9.5 Inch | Burst Pressure 24000 PSI
Typical Use:
Biodegradable Hydraulic Fluid | Hydrostatic Transmissions | Industrial
Inside Diameter - Millimeter:
19.05
Color:
Black
12EFG6KX25FT
Description
12EFG6K X25FT HYDRAULIC HOSE ; POR EFG6K SPIRAL WIRE SAE 100R15
Part # 46514035
BDI # 1092428
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.24
Outside Diameter - Millimeter:
31.496
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 9.5 Inch | Burst Pressure 24000 PSI
Typical Use:
Biodegradable Hydraulic Fluid | Hydrostatic Transmissions | Industrial
Inside Diameter - Millimeter:
19.05
Color:
Black
12G1HX50FT
Description
12G1H X50FT HYDRAULIC HOSE ; POR G1H 1-WIRE BRAID SAE 100R1 TYPE AT
Part # 46572617
BDI # 1092693
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.1
Outside Diameter - Millimeter:
27.94
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 9.5 Inch | Burst Pressure 5000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
19.05
Color:
Black
12EFG5KX25FT
Description
12EFG5K X25FT HYDRAULIC HOSE ; POR EFG5K SPIRAL WIRE SAE 100R13
Part # 46514023
BDI # 1092423
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.24
Outside Diameter - Millimeter:
31.496
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 95 Inch | Burst Pressure 20000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
19.05
Color:
Black
12MXG4K-XTPX220REEL
Description
12MXG4K-XTP X220REEL HYDRAULIC HOSE ; POR XTRATUFF MXG4K WIRE BRAID 220FT/REL
Part # 46780004
BDI # 24765245
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.138
Outside Diameter - Millimeter:
28.9
Other Features:
4060 PSI | 280 Bar Dynamic WP | Patented Woven Spiral Reinforcement
Typical Use:
Very High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
19.1
Color:
Black