8C5DX50FT
Description
8C5D X50FT HYDRAULIC HOSE ; POR C5D HIGH-TEMP MULTI-FLUID
Part # 36580003
BDI # 1115784
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.77
Outside Diameter - Millimeter:
19.558
Other Features:
1 High Tensile Steel Wire Braid Over 1 Polyester Braid | Bend Radius 20 Inch | Burst Pressure 5000 PSI
Typical Use:
Filtration Line | Gasoline and Turbocharger Oil Supply | Industrial | Power Steering | Tilt Cab Cylinder and Air Brake | Transmission Coolant Line
Inside Diameter - Millimeter:
10.312
Color:
Green
8AC134A 235FT/REEL
Description
8AC134A XREEL HYDRAULIC HOSE ; POR POLARSEAL 235FT/REL
Part # 33530908
BDI # 1115606
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.91
Outside Diameter - Millimeter:
23.114
Other Features:
2 Layer Polyester Spiral | Bend Radius 3 Inch | Burst Pressure 2000 PSI
Typical Use:
Automotive Air Conditioning and Industrial System | Construction | Mobile and Stationary Refrigeration Unit | Truck
Inside Diameter - Millimeter:
10.312
Color:
Black
8ACC-PSII 500FT/REEL
Description
8ACC-PS II XREEL HYDRAULIC HOSE ; POR POLARSEAL II 500FT/REL
Part # 33535008
BDI # 1115720
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.74
Outside Diameter - Millimeter:
18.796
Other Features:
2 Fabric Braid | Bend Radius 2 Inch | Burst Pressure 1400 PSI
Typical Use:
AC System | Heavy Equipment | Industrial
Inside Diameter - Millimeter:
10.312
Color:
Black
8C14CT 250FT/CARTON
Description
8C14CT XCTN HYDRAULIC HOSE ; POR C14CT PTFE TYPE B COND250FT/REL
Part # 77523800
BDI # 1115753
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.55
Outside Diameter - Millimeter:
13.97
Other Features:
1 Stainless Steel Wire Braid | Bend Radius 53 Inch | Burst Pressure 6000 PSI
Typical Use:
Air Compressor Discharge | Hot Oil and Fluid | Hot and Greasy Environment
Inside Diameter - Millimeter:
10.312
8C14 250FT/CARTON
Description
8C14 XCTN HYDRAULIC HOSE ; POR C14 PTFE TYPE A NONCOND250FT/REL
Part # 77520800
BDI # 1115755
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.55
Outside Diameter - Millimeter:
13.97
Other Features:
1 Stainless Steel Wire Braid | Bend Radius 5.3 Inch | Burst Pressure 6000 PSI
Typical Use:
Air Compressor Discharge | Hot Oil and Fluid | Hot and Greasy Environment
Inside Diameter - Millimeter:
10.312
Color:
White