10EFG4K-XTFXLL
Description
10EFG4K-XTFXLL SPIRAL WIRE HOSE ; POR 70511 200FT/REEL
Part # 46510255
BDI # 22493153
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.09
Outside Diameter - Millimeter:
27.7
Other Features:
4000 PSI | 275.8 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
15.9
Color:
Black
10CR2 220FT/REEL
Description
10CR2 XREEL HYDRAULIC HOSE ; POR 2-WIRE BRAID 220FT/REL
Part # 46578849
BDI # 20517591
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.98
Outside Diameter - Millimeter:
24.9
Other Features:
3625 PSI | 249.925 Bar Dynamic WP | 2-Braid | Wire Reinforcement
Typical Use:
High-Pressure Hydraulics | Low Flexure/Non-Severe
Inside Diameter - Millimeter:
15.9
Color:
Black
10EFG5KLXCTN
Description
10EFG5KLXCTN HYDRAULIC HOSE ; POR 100FT/REEL
Part # 46510078
BDI # 22150972
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.09
Outside Diameter - Millimeter:
27.7
Other Features:
5000 PSI | 344.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Used With Biodegradable Hydraulic Fluids And Standard Petroleum-Based Fluids
Inside Diameter - Millimeter:
15.9
Color:
Black
10ID5KXLL
Description
10ID5KXLL HYDRAULIC HOSE ; POR ID5K SPRL WRE ISO 18752 200FT/REEL
Part # 46510166
BDI # 22150986
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
25.4
Other Features:
5000 PSI | 344.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Extremely High Pressure | High Impulse Hydraulic
Inside Diameter - Millimeter:
15.9
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
25.4
Other Features:
5000 PSI | 344.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Extremely High Pressure | High Impulse Hydraulic
Inside Diameter - Millimeter:
15.9
Color:
Black