20M2T-XTFXCTN
Description
20M2T-XTFXCTN HYDRAULIC HOSE ; POR M2T MEGAFLEX 2-WIRE BRAID 130FT/REEL
Part # 46574651
BDI # 22151231
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.67
Outside Diameter - Millimeter:
42.4
Other Features:
2300 PSI | 158.6 Bar Dynamic WP | 2-Braid | Wire Reinforcement
Typical Use:
High-Pressure Hydraulic Oil Lines
Inside Diameter - Millimeter:
31.8
Color:
Black
20EFG5K-XTFXLL
Description
20EFG5K-XTFXLL SPIRAL WIRE HOSE ; POR 70494 200FT/REEL
Part # 46510369
BDI # 22493168
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.97
Outside Diameter - Millimeter:
50
Other Features:
5000 PSI | 344.7 Bar Dynamic WP | 6-Spiral | Wire Reinforcement
Typical Use:
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
31.8
Color:
Black
20EFG5K-XTFXCTN
Description
20EFG5K-XTFXCTN SPIRAL WIRE HOSE ; POR 70510 50FT/REEL
Part # 46510375
BDI # 22493178
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.97
Outside Diameter - Millimeter:
50
Other Features:
5000 PSI | 344.7 Bar Dynamic WP | 6-Spiral | Wire Reinforcement
Typical Use:
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
31.8
Color:
Black
20EFCPSX200FT LL
Description
20EFCPSXLL MINING HOSE ; POR COAL POWER SPIRAL 200FT/REL
Part # 46511701
BDI # 1099552
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.97
Outside Diameter - Millimeter:
50
Other Features:
6000 PSI | 413.7 Bar Dynamic WP | 6-Spiral | Wire Reinforcement
Typical Use:
High-Pressure Hydraulic | Mining Equipment | Roof-Support Systems | Petroleum-Based Or Water Emulsion Fluids
Inside Diameter - Millimeter:
31.8
Color:
Black
20EFCPSX50FT
Description
20EFCPSX50' MINING HOSE ; POR COAL POWER SPIRAL 50FT/REL
Part # 46511705
BDI # 1099551
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.97
Outside Diameter - Millimeter:
50
Other Features:
6000 PSI | 413.7 Bar Dynamic WP | 6-Spiral | Wire Reinforcement
Typical Use:
High-Pressure Hydraulic | Mining Equipment | Roof-Support Systems | Petroleum-Based Or Water Emulsion Fluids
Inside Diameter - Millimeter:
31.8
Color:
Black