1-1/2INX60FT LP350 BUTANE-PROPANE
Description
1-1/2"X60' LP350 BUTANE-PROPANE ; PETROLEUM HOSE 60'/REEL
Part # 3320-0935
BDI # 1090812
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Outside Diameter - Millimeter:
57.15
Other Features:
1 High Tensile Synthetic Textile Cord Braid | Bend Radius 12 Inch
Typical Use:
Building | Industrial
Inside Diameter - Millimeter:
38.1
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.77
Outside Diameter - Millimeter:
44.958
Typical Use:
Construction Pump | Septic Tank and Marine Pump Out Service | Resistant to Some Chemical | Mild Acids and Alkalis
Inside Diameter - Millimeter:
38.1
Color:
Blue
1-1/2X50 CTN BLACK GOLD POWERSPIRAL 3000
Description
24PS3000XCTN BLACK GOLD OILFILED HOSE ; HYD PWR SPIRAL 50FT/REL
Part # 3670-0834
BDI # 22284575
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.105
Outside Diameter - Millimeter:
53.467
Other Features:
Bend Radius 10 Inch | Burst Pressure 12000 PSI | High Tensile Steel Wire Reinforcement | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Drilling Equipment
Inside Diameter - Millimeter:
38.1
Color:
Black
1-1/2IN SURELINE RED 150
Description
1-1/2IN SURELINE RED 150 WATER HOSE ; 300FT/REL
Part # 20026456
BDI # 425390
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.88
Outside Diameter - Millimeter:
47.752
Other Features:
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Typical Use:
Agricultural Water Discharge | Construction | Industrial
Inside Diameter - Millimeter:
38.1
Color:
Red
1-1/2IN PROSPECTOR AIR 300
Description
1-1/2IN PROSPECTOR AIR 300 HOSE ; 50FT L 50FT/BOX
Part # 20020471
BDI # 423027
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.92
Outside Diameter - Millimeter:
48.768
Other Features:
1 Ply Synthetic Fabric Spiral | Limited Oil Resistance
Typical Use:
Mining | Construction | Industrial
Inside Diameter - Millimeter:
38.1
Color:
Yellow