3/16INX500FT FLEXAGRIP BLACK 400
Description
3/16INX500FT FLEXAGRIP BLACK 400 HOSE ; 400 HYD 500FT/REL
Part # 20022699
BDI # 423121
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.36
Outside Diameter - Millimeter:
9.144
Other Features:
1 Synthetic Yarn Braid | High Oil Resistance | Use with Push-on Fitting | 10FT Minimum Length | Maximum 4 Piece | Bend Radius 3 Inch
Typical Use:
General Industrial | Low Pressure Hydraulic Pneumatic System | Maintenance and Automotive Assembly | Robotics | Shop Air System
Inside Diameter - Millimeter:
4.775
Color:
Black
3RFS 440FT/REEL
Description
3RFS XREEL HYDRAULIC HOSE ; POR RFS RED FIRE SUPPRESSANT 440FT/REL
Part # 46572145
BDI # 1105634
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.45
Outside Diameter - Millimeter:
11.43
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 3 Inch | Burst Pressure 12000 PSI
Typical Use:
Fire Fighting Equipment | Forestry | Mining
Inside Diameter - Millimeter:
4.775
Color:
Red
3TH7NC 250FT/CARTON
Description
3TH7NC XCTN HYDRAULIC HOSE ; POR TH7NC NON CONDSAE 100R7 250FT/REL
Part # 44671167
BDI # 1105642
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.41
Outside Diameter - Millimeter:
10.414
Other Features:
2 Synthetic Fiber Braid | Bend Radius 8 Inch | Burst Pressure 12000 PSI
Typical Use:
Blowout Preventer Control Line | Farm and Construction Machinery | Hydraulic Lift | Lubrication Line | Power and Telephone Mobile Equipment
Inside Diameter - Millimeter:
4.775
Color:
Orange
3TH7 250FT/CARTON
Description
3TH7 XCTN HYDRAULIC HOSE ; POR TH7 HYDRAULIC SAE 100R7 250FT/REL
Part # 44671155
BDI # 1105644
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.41
Outside Diameter - Millimeter:
10.414
Other Features:
2 Synthetic Fiber Braid | Bend Radius 8 Inch | Burst Pressure 12000 PSI
Typical Use:
Blowout Preventer Control Line | Farm and Construction Machinery | Hydraulic Lift | Lubrication Line | Power and Telephone Mobile Equipment
Inside Diameter - Millimeter:
4.775
Color:
Black
4C5C 440FT/REEL
Description
4C5C XREEL HYDRAULIC HOSE ; POR C5C SERIES SAE 100R5 440FT/REL
Part # 36581775
BDI # 1107540
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.52
Outside Diameter - Millimeter:
13.208
Other Features:
1 High Tensile Carbon Steel Wire Braid Over 1 Polyester Braid | Bend Radius 3 Inch | Burst Pressure 12000 PSI
Typical Use:
Air Brake | Filtration Line | Power Steering | Tilt Cab Cylinder | Transmission Coolant | Turbocharger Oil Supplies
Inside Diameter - Millimeter:
4.775
Color:
Black