4C5C-XHXREEL

COMPARE

4C5C-XHXREEL

Description
4C5C-XHXREEL HYDRAULIC HOSE ; POR C5C-XH XTREME SAE 100R5 440FT/REEL

GATES

Part # 36580150

BDI # 22151098

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.52
Outside Diameter - Millimeter: 13.2
Other Features: 3000 PSI | 206.8 Bar Dynamic WP | 1-Braid | Wire Reinforcement
Typical Use: Extremely High-Temperature Petroleum-Based Or Phosphate Ester Fluids | Turbocharger Oil Supply And Hot Lube Oil Lines

Inside Diameter - Millimeter: 4.8
Color: Blue

Price Inventory : Available to order
Loading Price
QTY