SR14A-03X150CL
Description
SR14A-03X150CL HYDRAULIC HOSE ; NON-RETURNABLE 150FT COIL
Part # SR14A-03X150CL
BDI # 19395464
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.31
Outside Diameter - Millimeter:
7.874
Other Features:
Synthetic Fiber Reinforcement | UCF9 Ferrule with Uni-Crimp Stem | Burst Pressure 12000 PSI | -100 To 500 Deg F Intermittent Temperature | Bend Radius 2 Inch
Typical Use:
Aerospace | Bus | Industrial | Truck
Inside Diameter - Millimeter:
4.775
SR14A-03X25
Description
SR14A-03X25 CL HYDRAULIC HOSE ; NON-RETURNABLE 25FT L
Part # SR14A-03X25
BDI # 19395465
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.31
Outside Diameter - Millimeter:
7.874
Other Features:
Synthetic Fiber Reinforcement | UCF9 Ferrule with Uni-Crimp Stem | Burst Pressure 12000 PSI | -100 To 500 Deg F Intermittent Temperature | Bend Radius 2 Inch
Typical Use:
Aerospace | Bus | Industrial | Truck
Inside Diameter - Millimeter:
4.775
4C14 400FT/CARTON
Description
4C14 XCTN HYDRAULIC HOSE ; 3/16" HOSE ID
Part # 4C14 400FT/CARTON
BDI # 1107515
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.31
Outside Diameter - Millimeter:
7.874
Other Features:
1 Stainless Steel Wire Braid | Bend Radius 2 Inch | Burst Pressure 10000 PSI
Typical Use:
Air Compressor Discharge | Hot Oil and Fluid | Hot and Greasy Environment
Inside Diameter - Millimeter:
4.775
Color:
White
2440D-02V37-TC
Description
2440D-02V37-TC WATER JETTING HOSE, ULTRA HIGH PRESSURE GREY (SMARTCATALOG)
Part # 2440D-02V37-TC
BDI # 26583436
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.31
Outside Diameter - Millimeter:
7.874
Other Features:
4 Spirals of Maximum Tensile Steel Wire
Typical Use:
Construction Equipment | Industrial Cleaning | Shipbuilding | Water Blasting
Inside Diameter - Millimeter:
3.175
Color:
Gray
SR14A-03
Description
SR14A-03 HYDRAULIC HOSE ; 3/16IN ID X 25FT 300PSI
Part # SR14A-03
BDI # 22544140
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.31
Outside Diameter - Millimeter:
7.874
Other Features:
2" Bend Radius | Synthetic Fiber
Typical Use:
Truck | Bus | Industrial and Aerospace | Fleet Service
Inside Diameter - Millimeter:
4.775