4PROXTXREEL
Description
4PROXTXREEL HYDRAULIC HOSE ; POR PRO PROXT WIRE BRAID 550FT/REEL
Part # 46579944
BDI # 24765283
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.56
Outside Diameter - Millimeter:
14.2
Other Features:
5800 PSI | 400 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use:
Agriculture | Construction | Mining | Manufacturing
Inside Diameter - Millimeter:
6.4
Color:
Black
4M2T 550FT/REEL
Description
4M2T XREEL HYDRAULIC HOSE ; POR 1/4" HOSE ID 550FT/REL
Part # 46571552
BDI # 1108158
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.56
Outside Diameter - Millimeter:
14.224
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 2 Inch | Burst Pressure 20000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
6.35
Color:
Black
1/4X550 BLACK GOLD POWER BRAID 2-WIRE
Description
4PB6000XREEL BLACK GOLD OILFILED HOSE ; HYD POWER BRAID 550FT/REL
Part # 3670-0801
BDI # 22284467
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.56
Outside Diameter - Millimeter:
14.224
Other Features:
2 Wire Braid | Burst Pressure 24000 PSI | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Industrial
Inside Diameter - Millimeter:
6.35
Color:
Black
5/16IN MIL-DTL-13444G TYPEI 275PSI 500FT
Description
5/16" X CTN GOVERNMENT HOSE ; 500'/REEL
Part # 3336-1953
BDI # 1108730
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.56
Outside Diameter - Millimeter:
14.224
Other Features:
High Tensile Synthetic Textile Cord Braid
Typical Use:
Engine
Inside Diameter - Millimeter:
7.95
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.56
Outside Diameter - Millimeter:
14.224
Other Features:
3" Bend Radius | 2 Textile Braid
Inside Diameter - Millimeter:
6.35
Color:
Black