3/8INX2000FT LP350X BUTANE-PROPANE BULK
Description
3/8"X2000' LP350X BUTANE-PROPANE BULK ; PETROLEUM HOSE 2000'/REEL
Part # 3220-1203
BDI # 1103280
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.74
Outside Diameter - Millimeter:
18.796
Other Features:
1 High Tensile Synthetic Textile Cord Braid | Bend Radius 3 Inch
Typical Use:
Factory Buildings | Industrial
Inside Diameter - Millimeter:
9.525
Color:
Black
8ACC-PSII 500FT/REEL
Description
8ACC-PS II XREEL HYDRAULIC HOSE ; POR POLARSEAL II 500FT/REL
Part # 33535008
BDI # 1115720
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.74
Outside Diameter - Millimeter:
18.796
Other Features:
2 Fabric Braid | Bend Radius 2 Inch | Burst Pressure 1400 PSI
Typical Use:
AC System | Heavy Equipment | Industrial
Inside Diameter - Millimeter:
10.312
Color:
Black
6MEGATECH3000 350FT/REEL
Description
6MEGATECH 3000 XREEL HYDRAULIC HOSE ; POR MEGATECH 3000 HIGH-TEMP 350FT/REL
Part # 46572374
BDI # 1113359
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.74
Outside Diameter - Millimeter:
18.796
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 25 Inch | Burst Pressure 12000 PSI
Typical Use:
Automotive | High Temperature Transmission and Lubricating Oil System | Pressurized Hot Oil Return Line | Rotary Oil Line
Inside Diameter - Millimeter:
9.525
6MEGATECHG5TB 350FT/REEL
Description
6MEGATECH G5TB XREEL HYDRAULIC HOSE ; POR MEGATECH G5TB OIL-AIR 350FT/REL
Part # 46572184
BDI # 1113361
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.74
Outside Diameter - Millimeter:
18.796
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 25 Inch | Burst Pressure 12000 PSI
Typical Use:
Automotive | High Temperature Transmission and Lubricating Oil System | Pressurized Hot Oil Return Line | Rotary Oil Line
Inside Diameter - Millimeter:
9.525
Color:
Blue
6G2L 385FT/REEL
Description
6G2L XREEL HYDRAULIC HOSE ; POR G2L POLARFLEX TYPE AT 385FT/REL
Part # 46572203
BDI # 1112851
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.74
Outside Diameter - Millimeter:
18.796
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 5 Inch | Burst Pressure 19200 PSI
Typical Use:
Automotive | Low Temperature and High Pressure Hydraulic Oil Line
Inside Diameter - Millimeter:
9.525
Color:
Black