10CR1XREEL
Description
10CR1XREEL HYDRAULIC HOSE ; POR 1-WIRE BRAID 220FT/REEL
Part # 46578837
BDI # 22151078
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.91
Outside Diameter - Millimeter:
23.1
Other Features:
1900 PSI | 131 Bar Dynamic WP | 1-Braid | Wire Reinforcement
Typical Use:
Medium-Pressure Hydraulics | Low Flexure/Non-Severe
Inside Diameter - Millimeter:
15.9
Color:
Black
10CR1XBALE
Description
10CR1XBALE HYDRAULIC HOSE ; POR 1-WIRE BRAID 1550FT/REEL
Part # 46578838
BDI # 22151080
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.91
Outside Diameter - Millimeter:
23.1
Other Features:
1900 PSI | 131 Bar Dynamic WP | 1-Braid | Wire Reinforcement
Typical Use:
Medium-Pressure Hydraulics | Low Flexure/Non-Severe
Inside Diameter - Millimeter:
15.9
Color:
Black
10MEGATECH LOC 260FT/REEL
Description
10MEGATECH LOC XREEL HYDRAULIC HOSE ; POR MEGATECH LOC 1-FIBER BRAID 260FT/REL
Part # 43190109
BDI # 1090596
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.91
Outside Diameter - Millimeter:
23.114
Other Features:
1 Fiber Braid | Bend Radius 6 Inch | Burst Pressure 1200 PSI
Typical Use:
High Temperature Transmission Oil Cooler Line | Pressurized Hot Oil Return Line | Turbocharger Oil Supply
Inside Diameter - Millimeter:
15.875
8AC134A 235FT/REEL
Description
8AC134A XREEL HYDRAULIC HOSE ; POR POLARSEAL 235FT/REL
Part # 33530908
BDI # 1115606
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.91
Outside Diameter - Millimeter:
23.114
Other Features:
2 Layer Polyester Spiral | Bend Radius 3 Inch | Burst Pressure 2000 PSI
Typical Use:
Automotive Air Conditioning and Industrial System | Construction | Mobile and Stationary Refrigeration Unit | Truck
Inside Diameter - Millimeter:
10.312
Color:
Black
1/2INX700FT LP350X BUTANE-PROPANE
Description
1/2"X700' LP350X BUTANE-PROPANE ; PETROLEUM HOSE 700'/REEL
Part # 3220-1204
BDI # 18201481
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.91
Outside Diameter - Millimeter:
23.114
Other Features:
1 High Tensile Synthetic Textile Cord Braid | Bend Radius 5 Inch
Typical Use:
Factory Buildings | Industrial
Inside Diameter - Millimeter:
12.7
Color:
Black