10MXTX50FT
Description
10MXT X50FT HYDRAULIC HOSE ; POR 85051 5/8" ID
Part # 46579803
BDI # 23710015
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.945
Outside Diameter - Millimeter:
24.003
Other Features:
Burst Pressure 14500 PSI | Steel High-Tensile Braid Reinforcement
Typical Use:
Construction Mining | Stationary | Agriculture | Forestry | Aerial Lift | Control Lines | Return Lines | General System Lines | Auxiliary Lines
Inside Diameter - Millimeter:
15.875
Color:
Black
10MXT-XTPXREEL
Description
10MXT-XTPXREEL HYDRAULIC HOSE ; POR WIRE BRAID 15.9MMX24MM 220FT/REEL
Part # 46560268
BDI # 25184792
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.945
Outside Diameter - Millimeter:
24
Other Features:
3625 PSI | 249.9 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use:
Universal | Multi-Use
Inside Diameter - Millimeter:
15.9
Color:
Black
10MXT-XTPXBALE
Description
10MXT-XTPXBALE HYDRAULIC HOSE ; POR WIRE BRAID 15.9MMX24MM 1750FT/REEL
Part # 46560276
BDI # 25184793
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.945
Outside Diameter - Millimeter:
24
Other Features:
3625 PSI | 249.9 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use:
Universal | Multi-Use
Inside Diameter - Millimeter:
15.9
Color:
Black