12MCPB 200FT/REEL
Description
12CPBXREEL MINING HOSE ; POR COAL POWER/ LONGWALL MINE 200FT/REL
Part # 46572551
BDI # 1093136
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.15
Outside Diameter - Millimeter:
29.21
Other Features:
4000 PSI - 275.8 Bar Dynamic WP | 2-Braid | Wire Reinforcement
Typical Use:
High-Pressure Hydraulic Lines In Longwall Mining Equipment | Roof-Support Systems
Inside Diameter - Millimeter:
19.05
Color:
Black
12M3KH-MTF 220FT/REEL
Description
12M3KH-MTF XREEL HYDRAULIC HOSE ; POR M3KH MEGA3000 HIGH-TEMP - 220FT/REL
Part # 46572326
BDI # 1093017
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.15
Outside Diameter - Millimeter:
29.21
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 4.8 Inch | Burst Pressure 12000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
19.05
Color:
Black
3/4INXREEL PLANT MASTER BLK 300PSI
Description
3/4" X REEL AIR AND MULTI-PURPOSE HOSE ; 500FT/REL
Part # 3204-5661
BDI # 20542033
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.15
Outside Diameter - Millimeter:
29.21
Other Features:
Bend Radius 6 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Mining | Construction | Agriculture | Vehicle Repair | In-Plant Operation | Industry
Inside Diameter - Millimeter:
19.05
Color:
Black
12M3KH 220FT/REEL
Description
12M3KH XREEL HYDRAULIC HOSE ; POR M3KH MEGA3000 HIGH-TEMP - 220FT/REL
Part # 46571362
BDI # 1093018
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.15
Outside Diameter - Millimeter:
29.21
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 48 Inch | Burst Pressure 12000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
19.05
Color:
Black
12M3K 1250FT/BALE
Description
12M3K XBALE HYDRAULIC HOSE ; POR M3K MEGA3000 SAE 100R17 1250FT/REL
Part # 46575747
BDI # 1093022
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.15
Outside Diameter - Millimeter:
29.21
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 4.8 Inch | Burst Pressure 12000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
19.05
Color:
Black