16C5C-XHX50FT
Description
16C5CXH X50FT HYDRAULIC HOSE ; NON-RETURNABLE 50/PACK
Part # 16C5C-XHX50FT
BDI # 22151120
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.23
Outside Diameter - Millimeter:
31.242
Other Features:
1 High Tensile Wire Braid and Textile | Bend Radius 74 Inch | Burst Pressure 3200 PSI
Typical Use:
Turbo Charger Oil
Inside Diameter - Millimeter:
22.225
Color:
Blue
16C5C-XHXREEL
Description
16C5CXH XREEL HYDRAULIC HOSE ; C5C-XH XTREME HEAT SAE 100R5
Part # 16C5C-XHXREEL
BDI # 22151122
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.23
Outside Diameter - Millimeter:
31.242
Other Features:
1 High Tensile Wire Braid and Textile | Bend Radius 74 Inch | Burst Pressure 3200 PSI
Typical Use:
Turbo Charger Oil
Inside Diameter - Millimeter:
22.225
Color:
Blue
3/4INX100FT PLICORD AIR GREEN 400
Description
3/4IN PLICORD GREEN 400 AIR HOSE ; NON-RETURNABLE 100FT L
Part # 3/4INX100FT PLICORD AIR GREEN 400
BDI # 423039
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.23
Outside Diameter - Millimeter:
31.242
Other Features:
1 Ply Synthetic Fabric Spiral | Limited Oil Resistance
Typical Use:
Construction | Quarry | Industrial | Severe Mining Service
Inside Diameter - Millimeter:
19.05
Color:
Green
16C5M 165FT/REEL
Description
16C5M XREEL HYDRAULIC HOSE ; NON-RETURNABLE C5M MARINE FUEL LINE
Part # 16C5M 165FT/REEL
BDI # 1096701
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.23
Outside Diameter - Millimeter:
31.242
Other Features:
1 Wire Braid | Bend Radius 3.5 Inch | Burst Pressure 2000 PSI
Typical Use:
All Commercial and Recreational Vessel Fuel Line | Automotive | Industrial
Inside Diameter - Millimeter:
22.225
Color:
Blue
16C5CX50FT
Description
16C5C X50FT HYDRAULIC HOSE ; C5C SERIES SAE 100R5 50/PACK
Part # 16C5CX50FT
BDI # 1096687
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.23
Outside Diameter - Millimeter:
31.242
Other Features:
1 High Tensile Carbon Steel Wire Braid Over 1 Polyester Braid | Bend Radius 7.4 Inch | Burst Pressure 3200 PSI
Typical Use:
Air Brake | Filtration Line | Power Steering | Tilt Cab Cylinder | Transmission Coolant | Turbocharger Oil Supplies
Inside Diameter - Millimeter:
22.225
Color:
Black