1IN DIESEL EXHAUST FLUID AIR AND MP
Description
1" DIESEL EXHAUST FLUID AIR AND MP ; CHEMICAL HOSE 400'/REEL
Part # 4217-0311
BDI # 18202124
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.36
Outside Diameter - Millimeter:
34.544
Other Features:
Bend Radius 6 Inch | Braided High Tensile Synthetic Textile Cord
Typical Use:
Dispensing Tank
Inside Diameter - Millimeter:
25.4
Color:
Black
1XRL 420
Description
1XRL 420 DATA CENTER COOLING HOSE ; NON-RETURNABLE 420FT/REL
Part # 42170038
BDI # 28385445
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.36
Outside Diameter - Millimeter:
34.544
Other Features:
Braided | Synthetic Textile | Bend Radius 6 Inch
Typical Use:
Industrial
Inside Diameter - Millimeter:
25.4
Color:
Black
3/4INX100FT MUSTANG CRUSH 200PSI
Description
3/4"X100' MUSTANG CRUSH 200PSI ; CHEMICAL HOSE 100'/REEL
Part # 4695-0607
BDI # 18201901
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.36
Outside Diameter - Millimeter:
34.544
Other Features:
High Tensile Synthetic Textile with Monofilament Helix | Bend Radius 4 Inch | Crush and Kink Resistance
Typical Use:
Barge | Ship | Storage Tank | Tank Truck
Inside Diameter - Millimeter:
19.05
Color:
Black
1XREEL DATA CENTER COOLING 400FT
Description
1XREEL DATA CENTER COOLING HOSE 400FT
Part # 42170304
BDI # 28637776
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.36
Outside Diameter - Millimeter:
34.544
Other Features:
Synthetic Textile Braid
Typical Use:
Thermal Management Application
Inside Diameter - Millimeter:
25.4
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.36
Outside Diameter - Millimeter:
34.544
Other Features:
6 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 9.5 Inch | Burst Pressure 32000 PSI
Typical Use:
Agriculture | Construction | Forestry | Hydrostatic Transmission | Industrial | Underground or Open Pit Mining
Inside Diameter - Millimeter:
19.05
Color:
Black