1IN PLICORD FUEL DISCHARGE 150
Description
1IN PLICORD FUEL DISCHARGE 150 HOSE ; 100FT/REL
Part # 20032357
BDI # 424212
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.46
Outside Diameter - Millimeter:
37.084
Other Features:
2 Ply Synthetic Fabric Spiral with Grounding Wire | High Oil Resistance
Typical Use:
Industrial | Tank
Inside Diameter - Millimeter:
25.4
Color:
Black
16CR2 700FT/BALE
Description
16CR2 XBALE HYDRAULIC HOSE ; POR 2-WIRE BRAID 700FT/REL
Part # 46578854
BDI # 20525870
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.46
Outside Diameter - Millimeter:
37.1
Other Features:
2400 PSI | 165.475 Bar Dynamic WP | 2-Braid | Wire Reinforcement
Typical Use:
High-Pressure Hydraulics | Low Flexure/Non-Severe
Inside Diameter - Millimeter:
25.4
Color:
Black
1X100 CHE MSTR PLUS CPE 200SD MEGAFLEX
Description
1X100 CHE MSTR PLUS CPE 200SD MEGAFLEX ; CHEMICAL HOSE 100FT/REL
Part # 4696-0008
BDI # 22285025
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.46
Outside Diameter - Millimeter:
37.084
Other Features:
Bend Radius 2 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Barge | Ship | Storage Tank | Tank Truck
Inside Diameter - Millimeter:
25.4
Color:
Black
16CR2 165FT/REEL
Description
16CR2 XREEL HYDRAULIC HOSE ; POR 2-WIRE BRAID 165FT/REL
Part # 46578853
BDI # 20517593
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.46
Outside Diameter - Millimeter:
37.1
Other Features:
2400 PSI | 165.475 Bar Dynamic WP | 2-Braid | Wire Reinforcement
Typical Use:
High-Pressure Hydraulics | Low Flexure/Non-Severe
Inside Diameter - Millimeter:
25.4
Color:
Black
1IN ARCTIC EXTREMEFLEX BLK 150
Description
1IN ARCTIC EXTREMEFLEX BLK 150 HOSE ; NON-RETURNABLE 400FT/REL
Part # 1IN ARCTIC EXTREMEFLEX BLK 150
BDI # 26934160
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.46
Outside Diameter - Millimeter:
37.084
Other Features:
1 Ply Synthetic Fabric Spiral with Double Wire Helix | 29" Hg Vacuum | Bend Radius 1 Inch
Typical Use:
Suction and Discharge Service
Inside Diameter - Millimeter:
25.4
Color:
Black