20G2HX50FT
Description
20G2H X50FT HYDRAULIC HOSE ; POR G2H HIGH-TEMP 2-WIRE BRAID SAE 100R2
Part # 46570925
BDI # 1099687
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.86
Outside Diameter - Millimeter:
47.244
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 16.5 Inch | Burst Pressure 6600 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
31.75
Color:
Black
1-1/4X120 BLACK GOLD POWER BRAID 2-WIRE
Description
20PB1825XCTN BLACK GOLD OILFILED HOSE ; HYD POWER BRAID 120FT/REL
Part # 3670-0807
BDI # 22284529
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.86
Outside Diameter - Millimeter:
47.244
Other Features:
2 Wire Braid | Burst Pressure 7300 PSI | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Industrial
Inside Diameter - Millimeter:
31.75
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.86
Outside Diameter - Millimeter:
47.244
Other Features:
14520 PSI Min Burst Pressure | 2 Braid of High Tensile Steel Wire
Typical Use:
Construction | Machine Tool | Agricultural
Inside Diameter - Millimeter:
31.75
Color:
Black
SR2SN-20X100CL EN853 2SN
Description
SR2SN-20X100CL EN853 2SN HYDRAULIC HOSE ; 100FT/REL
Part # 20706729
BDI # 22083153
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.86
Outside Diameter - Millimeter:
47.244
Other Features:
16.5" Bend Radius | 2 Braid of High-Tensile Steel Wire
Typical Use:
Agricultural | Construction | Machine Tool
Inside Diameter - Millimeter:
31.75
Color:
Black
SR2SN-20X200CL EN853 2SN
Description
SR2SN-20X200CL EN853 2SN HYDRAULIC HOSE ; 200FT/COIL
Part # 20706755
BDI # 22083155
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.86
Outside Diameter - Millimeter:
47.244
Other Features:
16.5" Bend Radius | 2 Braid of High-Tensile Steel Wire
Typical Use:
Agricultural | Construction | Machine Tool
Inside Diameter - Millimeter:
31.75
Color:
Black