1-1/4IN BLACK GOLD MEGASHIELD 5000 BOP
Description
20BOP MEGASHIELD 5000XLL ; BLACK GOLD OILFILED HOSE 200FT/REL
Part # 3670-0765
BDI # 22284377
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.11
Outside Diameter - Millimeter:
53.594
Other Features:
Bend Radius 16.5 Inch | Burst Pressure 20000 PSI | Multiple Layers Of High Tensile Steel Wire Reinforcement | With Black Stripe
Typical Use:
Drilling
Inside Diameter - Millimeter:
31.75
Color:
Red
1-1/2IN ADVANTAGE 150
Description
1-1/2IN ADVANTAGE 150 HOSE ; PETROLEUM 200FT/REL
Part # 20017889
BDI # 424091
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.11
Outside Diameter - Millimeter:
53.594
Other Features:
2 Spiral-Plied Synthetic Fabric and 1 Breaker
Typical Use:
Commercial | Private Aircraft
Inside Diameter - Millimeter:
38.1
Color:
Black
1-1/2IN PYROFLEX HOT TAR WAND
Description
1-1/2IN PYROFLEX HOT TAR WAND HOSE ; 100FT/REL
Part # 20156594
BDI # 424225
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.11
Outside Diameter - Millimeter:
53.594
Other Features:
2 Ply Steel Wire Spiral | Flame-Retardant
Typical Use:
Asphalt Crack Filling Applicator | Dispensing Service
Inside Diameter - Millimeter:
38.1
Color:
Black
24EFG3K-MTF 50FT/CARTON
Description
24EFG3K-MTF XCTN HYDRAULIC HOSE ; POR EFG3K SPRL WRE SAE 100R12 50FT/REL
Part # 46512201
BDI # 1100860
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.11
Outside Diameter - Millimeter:
53.594
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 20 Inch | Burst Pressure 12000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
38.1
Color:
Black
24EFG3K-MTFX200FT LL
Description
24EFG3K-MTF XLL HYDRAULIC HOSE ; POR EFG3K SPRL WRE SAE 100R12 200FT/REL
Part # 46512202
BDI # 1100861
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.11
Outside Diameter - Millimeter:
53.594
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Burst Pressure 12000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
38.1
Color:
Black