32RLC 50FT/CARTON
Description
32RLC XCTN HYDRAULIC HOSE ; POR RLC 3-FIBER BRAID LINE 60FT/REL
Part # 33190266
BDI # 1104303
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.56
Outside Diameter - Millimeter:
65.024
Other Features:
3 Fiber Braid | Bend Radius 13 Inch | Burst Pressure 800 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
50.8
Color:
Black
2INX100FT PLANT MASTER PLUS 300 NC BLK
Description
2" X CTN AIR AND MULTI-PURPOSE HOSE ; 100FT/REL
Part # 3206-3968
BDI # 20542051
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.56
Outside Diameter - Millimeter:
65.024
Other Features:
Bend Radius 16.5 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Industrial
Inside Diameter - Millimeter:
50.8
Color:
Black
2INX100FT PLANT MASTER PLUS RED 200PSI
Description
2" X 100' CTN AIR AND MULTI-PURPOSE HOSE ; 100FT/REL
Part # 3200-1279
BDI # 20542053
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.56
Outside Diameter - Millimeter:
65.024
Other Features:
Bend Radius 16.5 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Industrial
Inside Diameter - Millimeter:
50.8
Color:
Red
2-1/8IN 4684CF WET EXHAUST MARINE 55PSI
Description
2-1/8" 4684CF WET EXHAUST MARINE 55PSI ; MARINE HOSE 10FT/REL
Part # 4684-1670
BDI # 18201849
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.56
Outside Diameter - Millimeter:
65.024
Other Features:
Synthetic Fabric with Built-in Wire Helix | Bend Radius 6 Inch
Typical Use:
General Purpose | Industrial | Marine Wet Exhaust
Inside Diameter - Millimeter:
53.975
Color:
Black
23638 2 3/8X10FT AIR DUCT 5SD
Description
23638 2 3/8X10FT AIR DUCT 5SD ; AIR DUCT HOSE
Part # 4663-4013
BDI # 22284289
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.56
Outside Diameter - Millimeter:
65
Other Features:
3 Inch HG Vacuum Rating | Bend Radius 2.5 Inch | Synthetic Fabric Reinforcement
Typical Use:
Heating and Ventilating
Inside Diameter - Millimeter:
60.3
Color:
Black