4IN FLEXTRA 150 RED
Description
4IN FLEXTRA 150 RED HOSE ; PETROLEUM 100FT/REL
Part # 20017584
BDI # 424267
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.61
Outside Diameter - Millimeter:
117.094
Other Features:
1 Ply Synthetic Fabric Spiral with Double Wire Helix | High Oil Resistance | Bend Radius 9 Inch
Typical Use:
Industrial
Inside Diameter - Millimeter:
101.6
Color:
Red
4INX100FT PYROFLEX HOT AIR III FDA
Description
4INX100FT PYROFLEX HOT AIR III FDA HOSE ; 100FT/REL MATERIAL HANDLING SBR
Part # 20762195
BDI # 24578681
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.61
Outside Diameter - Millimeter:
117.094
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix | 29" Hg Vacuum | Bend Radius 10 Inch
Typical Use:
Conveying Hot Air with FDA Compliant Tubing that Can be Used in Unloading Edible Material
Inside Diameter - Millimeter:
101.6
Color:
Red
4IN LW ARCTIC TANK TRUCK 150
Description
4IN LW ARCTIC TANK TRUCK 150 HOSE ; PETROLEUM 100FT/REL
Part # 20017815
BDI # 424229
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.61
Outside Diameter - Millimeter:
117.094
Other Features:
9" Bend Radius | Spiral-Plied Synthetic Fabric with Double Wire Helix
Inside Diameter - Millimeter:
101.6
Color:
Blue
4IN PYROFLEX II HOT AIR
Description
4IN PYROFLEX II HOT AIR HOSE ; MATERIAL HANDLING 100FT/REL
Part # 20019674
BDI # 423771
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.61
Outside Diameter - Millimeter:
117.094
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix | With Orange Spiral Stripe | 29" Hg Vacuum | Bend Radius 10 Inch
Typical Use:
Conveying Hot Air from Compressor To Tank
Inside Diameter - Millimeter:
101.6
Color:
Black
4INX100FT SANI PURE F AND B 150PSI
Description
4" X 100' FOOD AND BEVERAGE HOSE ; 100FT/REL
Part # 3131-0005
BDI # 18201428
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.61
Outside Diameter - Millimeter:
117.094
Other Features:
High Tensile Synthetic Textile | Bend Radius 48 Inch | High Tensile Synthetic Textile
Typical Use:
Barge | Industrial | Routing | Transfer of Animal Fat, Vegetable Oil and Edible Oil
Inside Diameter - Millimeter:
101.6
Color:
White