1-1/2INX60FT LP350 BUTANE-PROPANE
Description
1-1/2"X60' LP350 BUTANE-PROPANE ; PETROLEUM HOSE 60'/REEL
Part # 3320-0935
BDI # 1090812
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Outside Diameter - Millimeter:
57.15
Other Features:
1 High Tensile Synthetic Textile Cord Braid | Bend Radius 12 Inch
Typical Use:
Building | Industrial
Inside Diameter - Millimeter:
38.1
Color:
Black
24EFCPSX200FT LL
Description
24EFCPSXLL MINING HOSE ; POR COAL POWER SPIRAL 200FT/REL
Part # 46511702
BDI # 1100858
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.26
Outside Diameter - Millimeter:
57.4
Other Features:
5000 PSI | 344.7 Bar Dynamic WP | 6-Spiral | Wire Reinforcement
Typical Use:
High-Pressure Hydraulic | Mining Equipment | Roof-Support Systems | Petroleum-Based Or Water Emulsion Fluids
Inside Diameter - Millimeter:
38.1
Color:
Black
1-1/2IN FURNACE DOOR
Description
1-1/2IN FURNACE DOOR WATER HOSE ; 50FT L 50FT/BOX
Part # 20016526
BDI # 27339284
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.3
Outside Diameter - Millimeter:
58.42
Other Features:
4 Ply Synthetic Fabric Spiral
Typical Use:
Steel Mill
Inside Diameter - Millimeter:
38.1
Color:
White
24EFG6K 50FT/CARTON
Description
24EFG6K XCTN HYDRAULIC HOSE ; POR EFG6K SPRL WRE SAE 100R15 50FT/REL
Part # 46511531
BDI # 1100872
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.26
Outside Diameter - Millimeter:
57.404
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 20 Inch | Burst Pressure 24000 PSI
Typical Use:
Biodegradable Hydraulic Fluid | Hydrostatic Transmissions | Industrial
Inside Diameter - Millimeter:
38.1
Color:
Black
24EFG5KLXCTN
Description
24EFG5KLXCTN HYDRAULIC HOSE ; POR EFG5KL LOW TEMP SPRL WRE 50FT/REEL
Part # 46510079
BDI # 22150980
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.26
Outside Diameter - Millimeter:
57.404
Other Features:
4 or 6 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 10 Inch | Burst Pressure 20000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
38.1
Color:
Black