32EFG6K-MTFXCTN
Description
32EFG6K-MTFXCTN HYDRAULIC HOSE ; POR EFG6K SPRL WRE SAE 100R15 50FT/REEL
Part # 46511757
BDI # 22150954
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.8
Outside Diameter - Millimeter:
71.12
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 250 Inch | Burst Pressure 24000 PSI | Four Alternating Layers of Spiraled | High Tensile Wire
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
50.8
Color:
Black
2-3/8IN PLICORD MINE CONDUIT BLACK
Description
2-3/8IN PLICORD MINE CONDUIT BLACK HOSE ; 50'L MINING SBR 50FT/BOX
Part # 20019108
BDI # 424050
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.8
Outside Diameter - Millimeter:
71.12
Other Features:
1 Ply Synthetic Fabric Spiral | Flame Resistant
Typical Use:
Electrical Cable Cover in Underground Mining
Inside Diameter - Millimeter:
60.325
Color:
Black
2X60FT MINE MASTER AIRDRILL 500
Description
2X60' MINE MASTER AIRDRILL 500 ; MINING HOSE 60FT/REL
Part # 3618-0052
BDI # 22285539
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.77
Outside Diameter - Millimeter:
70.358
Other Features:
Bend Radius 14 Inch | Braided High Tensile Steel Wire
Typical Use:
Industrial | Construction | Pneumatic Mining
Inside Diameter - Millimeter:
50.8
Color:
Gray
2-1/2IN MIL-DTL-6000C AIRCRAFT 100PSI
Description
2-1/2" MIL-DTL-6000C AIRCRA' 100PSI ; FUEL AND OIL HOSE 10FT/REL
Part # 3336-0434
BDI # 18201928
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.77
Outside Diameter - Millimeter:
70.358
Other Features:
Bend Radius 25 Inch | Braided High Tensile Synthetic Textile Cord
Typical Use:
Rotor or Fixed Wing Aircraft
Inside Diameter - Millimeter:
63.5
Color:
Black
2INX100FT PLICORD STEAM RED/YELLOW 250
Description
2INX100FT PLICORD STEAM RED/YELLOW 250 ; HOSE SBR 100FT/REL
Part # 20019184
BDI # 24572457
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.78
Outside Diameter - Millimeter:
70.612
Other Features:
1 Ply Steel Wire Spiral
Typical Use:
Steam Service | Blowout Service | Chemical Plant | Cleaning | Demanding Industrial Service | Hoist | Refinery | Shipyard | Steam Pump | Thawing
Inside Diameter - Millimeter:
50.8
Color:
Red | Yellow