1/4X300FT CLEAN+ PW6000 BLK
Description
1/4X300FT CLEAN+ PW6000 BLK ; PRESSURE WASHER INDUSTRIAL HOSE
Part # 4656-0695
BDI # 28363535
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.52
Outside Diameter - Millimeter:
13.208
Typical Use:
Industrial | Commercial | Food Processing | Sanitation
Inside Diameter - Millimeter:
6.35
Color:
Black
1/4X1000LGRL CLEAN+ PW6000 BLK
Description
1/4X1000LGRL CLEAN+ PW6000 BLK ; PRESSURE WASHER INDUSTRIAL HOSE
Part # 4656-0696
BDI # 28363536
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.52
Outside Diameter - Millimeter:
13.208
Typical Use:
Industrial | Commercial | Food Processing | Sanitation
Inside Diameter - Millimeter:
6.35
Color:
Black
4MEGATECH1000 350FT/REEL
Description
4MEGATECH 1000 XREEL HYDRAULIC HOSE ; POR MEGATECH 1000 HIGH-TEMP 350FT/REL
Part # 46572332
BDI # 1108286
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.52
Outside Diameter - Millimeter:
13.208
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 2 Inch | Burst Pressure 4000 PSI
Typical Use:
Air Brake | High Temperature Transmission and Lubricating Oil System | Pressurized Hot Oil Return Line | Rotary Oil/Air Compressor Line
Inside Diameter - Millimeter:
6.35
4MEGATECH250 250FT/REEL
Description
4MEGATECH 250 XREEL HYDRAULIC HOSE ; POR MEGATECH 250 HI-TEMP (TOC) 250FT/REL
Part # 46572339
BDI # 1108288
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.52
Outside Diameter - Millimeter:
13.208
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 1 Inch | Burst Pressure 1000 PSI
Typical Use:
High Temperature Transmission Oil Cooler Line | Pressurized Hot Oil Return Line | Turbocharger Oil Supply
Inside Diameter - Millimeter:
6.35
4C5C 440FT/REEL
Description
4C5C XREEL HYDRAULIC HOSE ; POR C5C SERIES SAE 100R5 440FT/REL
Part # 36581775
BDI # 1107540
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.52
Outside Diameter - Millimeter:
13.208
Other Features:
1 High Tensile Carbon Steel Wire Braid Over 1 Polyester Braid | Bend Radius 3 Inch | Burst Pressure 12000 PSI
Typical Use:
Air Brake | Filtration Line | Power Steering | Tilt Cab Cylinder | Transmission Coolant | Turbocharger Oil Supplies
Inside Diameter - Millimeter:
4.775
Color:
Black