4G1X50FT
Description
4G1 X50FT HYDRAULIC HOSE ; POR GLOBAL G1 1-WIRE BRAID
Part # 46574940
BDI # 1107680
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.53
Outside Diameter - Millimeter:
13.462
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 4 Inch | Burst Pressure 13100 PSI
Typical Use:
High Temperature Medium Pressure Hydraulic Oil Line
Inside Diameter - Millimeter:
6.35
Color:
Black
1/4 FRONTIER RED 300 50FT MXM L-BAR
Description
1/4 FRONTIER RED 300 50FT MXM L-BAR HOSE ; MULTI-PURPOSE 1/4NPTLBAR SBR
Part # 20147625
BDI # 422891
Features
Length - Feet:
50
Inch - Metric:
Inch
Outside Diameter - Inch:
0.53
Outside Diameter - Millimeter:
13.462
Other Features:
2 Spiral Synthetic Yarn Braided Reinforcement
Typical Use:
Agricultural | Construction | Industrial
Inside Diameter - Millimeter:
6.35
Color:
Red
Product Name:
Hose Assembly
1/4 FRONTIER RED 300 100FT
Description
1/4 FRONTIER RED 300 100FT HOSE ; MULTI-PURPOSE SBR LBAR
Part # 20147626
BDI # 422892
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.53
Outside Diameter - Millimeter:
13.462
Other Features:
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Typical Use:
Agricultural | Construction | Industrial
Inside Diameter - Millimeter:
6.35
Color:
Red
1/4IN SINGLE LINE WELDING GRAD R RED
Description
1/4IN SINGLE LINE WELDING GRAD R RED ; WELDING HOSE 500FT/REL
Part # 20027261
BDI # 425413
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.53
Outside Diameter - Millimeter:
13.462
Other Features:
1 Synthetic Yarn Spiral | Ribbed Surface | Single Line Welding Grade R
Typical Use:
Welding Service
Inside Diameter - Millimeter:
6.35
Color:
Red
1/4INXREEL XTREME 300 AR BLK
Description
1/4" X REEL AIR AND MULTI-PURPOSE HOSE ; 500FT/REL
Part # 3205-0503
BDI # 20542083
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.53
Outside Diameter - Millimeter:
13.462
Other Features:
Bend Radius 2 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Gasoline | kerosene | Fuel Oil Transfer
Inside Diameter - Millimeter:
6.35
Color:
Black