Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.55
Outside Diameter - Millimeter:
13.97
Other Features:
Burst Pressure 24000 PSI | Steel High-Tensile Braid Reinforcement
Typical Use:
Construction Mining | Stationary | Agriculture | Forestry | Aerial Lift | Control Lines | Return Lines | General System Lines | Auxiliary Lines
Inside Diameter - Millimeter:
6.35
Color:
Black
8C14CT 250FT/CARTON
Description
8C14CT XCTN HYDRAULIC HOSE ; C14CT PTFE SAE 100R14 TYPE B CONDUCTIVE
Part # 8C14CT 250FT/CARTON
BDI # 1115753
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.55
Outside Diameter - Millimeter:
13.97
Other Features:
1 Stainless Steel Wire Braid | Bend Radius 53 Inch | Burst Pressure 6000 PSI
Typical Use:
Air Compressor Discharge | Hot Oil and Fluid | Hot and Greasy Environment
Inside Diameter - Millimeter:
10.312
8C14 250FT/CARTON
Description
8C14 XCTN HYDRAULIC HOSE ; C14 PTFE SAE 100R14 TYPE A NONCONDUCTIVE
Part # 8C14 250FT/CARTON
BDI # 1115755
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.55
Outside Diameter - Millimeter:
13.97
Other Features:
1 Stainless Steel Wire Braid | Bend Radius 5.3 Inch | Burst Pressure 6000 PSI
Typical Use:
Air Compressor Discharge | Hot Oil and Fluid | Hot and Greasy Environment
Inside Diameter - Millimeter:
10.312
Color:
White
5LOLA 300FT/REEL
Description
5LOLA XREEL HYDRAULIC HOSE ; LOL PLUS LOCK-ON
Part # 5LOLA 300FT/REEL
BDI # 1110324
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.55
Outside Diameter - Millimeter:
13.97
Other Features:
1 Fiber Braid | Bend Radius 3 Inch | Burst Pressure 1200 PSI
Typical Use:
Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution
Inside Diameter - Millimeter:
7.95
Color:
Black
4M4K 5600FT/BALE
Description
4M4K XBALE HYDRAULIC HOSE ; M4K MEGA4000 SAE 100R19
Part # 4M4K 5600FT/BALE
BDI # 1108182
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.55
Outside Diameter - Millimeter:
13.97
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 2 Inch | Burst Pressure 16000 PSI
Typical Use:
Industrial | Plumbing
Inside Diameter - Millimeter:
6.35
Color:
Black