Features
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
0.551
Outside Diameter - Millimeter:
14
Other Features:
Flame Resistant
Inside Diameter - Millimeter:
10
Color:
Green
Product Name:
Tubing
Features
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
0.551
Outside Diameter - Millimeter:
14
Other Features:
Flame Resistant
Inside Diameter - Millimeter:
10
Color:
Red
Product Name:
Tubing
5LOCXREEL
Description
5LOCXREEL HYDRAULIC HOSE ; POR LOC 1-FIBER BRAID LOCK-ON 350FT/REEL
Part # 43191793
BDI # 22151096
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.55
Outside Diameter - Millimeter:
14
Other Features:
300 PSI | 20.7 Bar Dynamic WP | 1-Braid | Textile Reinforcement
Typical Use:
Petroleum-Based Hydraulic Oil | Glycol Anti-Freeze Compounds | Water | Engine Lubricating Oils And Air Lock-On Hose | Vibration Or Pressure Surge | Permanent Piping In Residential Or Commercial Building
Inside Diameter - Millimeter:
7.9
Color:
Gray
Features
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
0.551
Outside Diameter - Millimeter:
14
Other Features:
2.25MM Wall Thickness | 45MM Bend Radius
Typical Use:
Water and Pneumatic Lines | Spot Welders | Machines | Tools | Pneumatic Plumbing | Pick and Place Automation
Inside Diameter - Millimeter:
9.5
Color:
Black
Product Name:
Tubing