6MXG4K-XTPX100FT
Description
6MXG4K-XTPX100FT ; XTRATUFF MXG4K WIRE BRAID 100'/REEL
Part # 70514
BDI # 24765259
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.695
Outside Diameter - Millimeter:
17.7
Other Features:
4060 PSI | 280 Bar Dynamic WP | Patented Woven Spiral Reinforcement
Typical Use:
Very High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
9.5
Color:
Black
6MXG4K-XTPXREEL
Description
6MXG4K-XTPXREEL HYDRAULIC HOSE ; POR XTRATUFF MXG4K WIRE BRAID 330FT/REEL
Part # 46780001
BDI # 24765229
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.695
Outside Diameter - Millimeter:
17.7
Other Features:
4060 PSI | 280 Bar Dynamic WP | Patented Woven Spiral Reinforcement
Typical Use:
Very High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
9.5
Color:
Black