1/2IN PLANT EXTR AIR AND MP 501PSI 500FT
Description
1/2" X REEL AIR AND MULTI-PURPOSE HOSE ; 500FT/REL
Part # 3202-0011
BDI # 18201722
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.89
Outside Diameter - Millimeter:
22.606
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 0.25 Inch
Typical Use:
Air Drill | Construction | Mining | Other Severe Service | Poultry Plant
Inside Diameter - Millimeter:
12.7
Color:
Yellow
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.89
Outside Diameter - Millimeter:
22.606
Other Features:
Synthetic Fiber Reinforcement | UCF9 Ferrule with Uni-Crimp Stem | Burst Pressure 4400 PSI | -100 To 500 Deg F Intermittent Temperature | Bend Radius 8.2 Inch
Typical Use:
Aerospace | Bus | Industrial | Truck
Inside Diameter - Millimeter:
19.05
1/2IN GORILLA YELLOW 500
Description
1/2IN GORILLA YELLOW 500WP HOSE ; MULTI-PURPOSE SBR PC
Part # 20026273
BDI # 423810
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.89
Outside Diameter - Millimeter:
22.606
Other Features:
1 Aramid Yarn Spiral | High Oil Resistant
Typical Use:
Agriculture | Construction | Factory | Mining | Oil and Gas Industry | Quarry | Railroad | Shipbuilding
Inside Diameter - Millimeter:
12.7
Color:
Yellow
SR14A-12X25FT COIL
Description
SR14A-12X25 CL HYDRAULIC HOSE ; 100R14A
Part # 20303711
BDI # 19395636
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.89
Outside Diameter - Millimeter:
22.606
Other Features:
Synthetic Fiber Reinforcement | UCF9 Ferrule with Uni-Crimp Stem | Burst Pressure 4400 PSI | -100 To 500 Deg F Intermittent Temperature | Bend Radius 8.2 Inch
Typical Use:
Aerospace | Bus | Industrial | Truck
Inside Diameter - Millimeter:
19.05
1/2IN MARINE FUEL LINE SAE J1527 A1
Description
1/2IN MARINE FUEL LINE SAE J1527 A1 HOSE ; SBR
Part # 20028994
BDI # 423574
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.89
Outside Diameter - Millimeter:
22.606
Other Features:
Synthetic Yarn Spiral
Typical Use:
Marine Pleasure Craft
Inside Diameter - Millimeter:
12.7
Color:
Black