Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.95
Outside Diameter - Millimeter:
24.1
Other Features:
5000 PSI | 344.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Used With Biodegradable Hydraulic Fluids And Standard Petroleum-Based Fluids
Inside Diameter - Millimeter:
12.7
Color:
Black
8EFG6KXREEL
Description
8EFG6KXREEL HYDRAULIC HOSE ; POR 1/2" ID SPIRAL WIRE 230FT/REEL
Part # 46510124
BDI # 22150926
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.95
Outside Diameter - Millimeter:
24.1
Other Features:
6000 PSI | 413.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
12.7
Color:
Black
8EFG5KXREEL
Description
8EFG5KXREEL SPIRAL WIRE HOSE ; POR 70161 230FT/REEL
Part # 46510121
BDI # 22150960
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.95
Outside Diameter - Millimeter:
24.1
Other Features:
5000 PSI | 344.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
12.7
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.95
Outside Diameter - Millimeter:
24.1
Other Features:
5000 PSI | 344.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
12.7
Color:
Black
10PROXTXREEL
Description
10PROXTXREEL HYDRAULIC HOSE ; POR PRO PROXT WIRE BRAID 220FT/REEL
Part # 46579948
BDI # 23710037
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.95
Outside Diameter - Millimeter:
24.1
Other Features:
3625 PSI | 250 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use:
Agriculture | Construction | Mining | Manufacturing
Inside Diameter - Millimeter:
15.9
Color:
Black