Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.99
Outside Diameter - Millimeter:
25.146
Other Features:
2 High Tensile Steel Wire Braid
Typical Use:
Automotive
Inside Diameter - Millimeter:
15.875
Color:
Black
10G2L 220FT/REEL
Description
10G2L XREEL HYDRAULIC HOSE ; POR G2L POLARFLEX TYPE AT 220FT/REL
Part # 46572205
BDI # 1090373
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.99
Outside Diameter - Millimeter:
25.146
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 8 Inch | Burst Pressure 14500 PSI
Typical Use:
Automotive | Low Temperature and High Pressure Hydraulic Oil Line
Inside Diameter - Millimeter:
15.875
Color:
Black
10M3KH-MTF 220FT/REEL
Description
10M3KH-MTF XREEL HYDRAULIC HOSE ; POR M3KH MEGA3000 HIGH-TEMP - 220FT/REL
Part # 46572325
BDI # 1090504
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.99
Outside Diameter - Millimeter:
25.146
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 4 Inch | Burst Pressure 12000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
15.875
Color:
Black
10M3K-MTFX50FT
Description
10M3K-MTF X50FT HYDRAULIC HOSE ; POR M3K MEGA3000 SAE 100R17
Part # 46574028
BDI # 1090506
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.99
Outside Diameter - Millimeter:
25.146
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 3 Inch | Burst Pressure 13000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
15.875
Color:
Black
10G2LX50FT
Description
10G2L X50FT HYDRAULIC HOSE ; POR G2L POLARFLEX SAE 100R2 TYPE AT
Part # 46572478
BDI # 1090372
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.99
Outside Diameter - Millimeter:
25.146
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 8 Inch | Burst Pressure 14500 PSI
Typical Use:
Automotive | Low Temperature and High Pressure Hydraulic Oil Line
Inside Diameter - Millimeter:
15.875
Color:
Black