16EFG4KX50FT
Description
16EFG4K X50FT HYDRAULIC HOSE ; POR EFG4K SPIRAL WIRE SAE 100R12
Part # 46511433
BDI # 1096713
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.21
Outside Diameter - Millimeter:
30.734
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 48 Inch | Burst Pressure 16000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
25.4
Color:
Black
12EFG4K 100FT/CARTON
Description
12EFG4K XCTN HYDRAULIC HOSE ; POR 3/4" HOSE ID 100FT/REL
Part # 46511282
BDI # 1092419
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.21
Outside Diameter - Millimeter:
30.734
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 48 Inch | Burst Pressure 16000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
19.05
Color:
Black
16EFG4KX25FT
Description
16EFG4K X25FT HYDRAULIC HOSE ; POR EFG4K SPIRAL WIRE SAE 100R12
Part # 46514012
BDI # 1096712
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.21
Outside Diameter - Millimeter:
30.734
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 48 Inch | Burst Pressure 16000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
25.4
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.21
Outside Diameter - Millimeter:
30.734
Other Features:
16400 PSI Burst Pressure | 4 Constant Pressure Spiral
Typical Use:
High Pressure Hydraulic
Inside Diameter - Millimeter:
19.05
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.21
Outside Diameter - Millimeter:
30.734
Other Features:
5" Bend Radius | 1 Braid of Textile | 1 Braid of Steel
Typical Use:
Turbocharger Oil Line | Tilt Cab Cylinder | Air Brake Line | Transmission Coolant | Filtration Line
Inside Diameter - Millimeter:
22.225
Color:
Blue